Clamps Electrical Enclosure, 20 in H, 10 in D, 16 in W, 12, 13, 4, 4X, Aluminum

  • Mfr # 1418N4ALC10

  • Zoro # G216282907


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Cover Closure Type
Hinged
Color
Silver
Nominal Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4ALC10
Zoro #
G216282907
UPC #
623980383200
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Nominal Width
16 in
Overall Height
20 in
Nominal Height
20 in
Panel Height
17 in
Overall Depth
10 in
Panel Width
13 in
Overall Width
16 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Cover Closure Type
Hinged
Color
Silver
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
IP Rating
IP66
Closure Method
Clamps
Includes
Removable Steel Inner Panel
Finish
Unfinished
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.