Clamps Electrical Enclosure, 20 in H, 10 in D, 20 in W, 12, 13, Steel

  • Mfr # 1418D10

  • Zoro # G016282626


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Enclosure Material
Steel
Nominal Height
20 in
Nominal Depth
10 in
Includes
Removable Inner Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418D10
Zoro #
G016282626
UPC #
623980365107
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
10 in
Overall Height
20 in
Overall Depth
10 in
Panel Height
17 in
Body Material Thickness
14 ga
Panel Width
17 in
Cover Material Thickness
14 ga
Overall Width
20 in

Details

Enclosure Material
Steel
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Cover Style
Solid
Color
Gray
Item
Electrical Enclosure
IP Rating
IP54
Cover Closure Type
Hinged
Mounting
Wall
NEMA Enclosure Rating
12, 13
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.