Clamps Electrical Enclosure, 20 in H, 8 in D, 12 in W, 12, 13, Steel
Mfr # 1418CA8
Zoro # G116282656
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
20 in
IP Rating
IP54
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418CA8
Zoro #
G116282656
UPC #
623980364100
Country of Origin
Canada
Dimensions
Nominal Height
20 in
Nominal Depth
8 in
Overall Height
20 in
Nominal Width
12 in
Panel Width
9 in
Overall Width
12 in
Panel Height
17 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Depth
8 in
Details
IP Rating
IP54
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Closure Method
Clamps
Color
Gray
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes
Removable Inner Panel
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.