Clamps Electrical Enclosure, 20 in H, 8 in D, 16 in W, 12, 13, Steel

  • Mfr # 1418C8

  • Zoro # G716282636


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Enclosure Material
Steel
Overall Height
20 in
IP Rating
IP54
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418C8
Zoro #
G716282636
UPC #
623980364605
Country of Origin
Canada

Dimensions

Overall Height
20 in
Nominal Depth
8 in
Nominal Width
16 in
Nominal Height
20 in
Overall Depth
8 in
Panel Height
17 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Width
16 in
Panel Width
13 in

Details

Cover Closure Type
Hinged
Enclosure Material
Steel
IP Rating
IP54
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Mounting
Wall
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Color
Gray
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Cover Style
Solid
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products