Clamps Electrical Enclosure, 20 in H, 8 in D, 24 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4ER8

  • Zoro # G616282941


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Clamps
Cover Style
Solid
IP Rating
IP66
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4ER8
Zoro #
G616282941
UPC #
623980379807
Country of Origin
Canada

Dimensions

Overall Height
20 in
Nominal Depth
8 in
Nominal Width
24 in
Nominal Height
20 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Height
17 in
Panel Width
21 in
Overall Depth
8 in
Overall Width
24 in

Details

NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Clamps
Cover Style
Solid
IP Rating
IP66
Item
Electrical Enclosure
Color
Gray
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.