Shop HAMMOND
See all product information
Create Account
Clamps Electrical Enclosure, 24 in H, 10 in D, 20 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1418N4S16E10
- Zoro # G916282917
product price:Â
$
1,997.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418N4S16E10
- Zoro #
- G916282917
- UPC #
- 623980149059
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 24 in
- Nominal Depth
- 10 in
- Overall Height
- 24 in
- Overall Width
- 20 in
- Panel Width
- 17 in
- Overall Depth
- 10 in
- Cover Material Thickness
- 14 ga
- Body Material Thickness
- 14 ga
- Panel Height
- 21 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.