Clamps Electrical Enclosure, 24 in H, 10 in D, 20 in W, 12, 13, 4, 4X, Aluminum
- Mfr # 1418N4ALE10
- Zoro # G816282918
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1418N4ALE10
- Zoro #
- G816282918
- UPC #
- 623980383408
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 4, 13, 4X
- Enclosure Material
- Aluminum
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Unfinished
- Cover Style
- Solid
- Standards
- CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
- IP Rating
- IP66
- Includes
- Removable Steel Inner Panel
- Product Type
- Enclosure
- Environment - MERCH
- Washdown
- Includes Knockouts
- Knockouts Not Included
- Wire Color
- Silver
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 24 in
- Nominal Depth
- 10 in
- Overall Height
- 24 in
- Overall Width
- 20 in
- Overall Depth
- 10 in
- Panel Height
- 21 in
- Panel Width
- 17 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.