Clamps Electrical Enclosure, 24 in H, 10 in D, 24 in W, 12, 13, Steel
Mfr # 1418J10
Zoro # G216282945
product price:Â $753.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1418J10
Zoro #
G216282945
UPC #
623980366708
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
Overall Height
24 in
Overall Width
24 in
Panel Width
21 in
Body Material Thickness
14 ga
Overall Depth
10 in
Cover Material Thickness
14 ga
Panel Height
21 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.