Clamps Electrical Enclosure, 24 in H, 12 in D, 20 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4E12
Zoro # G116283004
product price:Â $916.99
/ea
Free Shipping & Returns
Key Features
Cover Style
Solid
Includes
Removable Inner Panel
IP Rating
IP66
Enclosure Material
Steel
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4E12
Zoro #
G116283004
UPC #
623980379708
Country of Origin
Canada
Dimensions
Nominal Depth
12 in
Nominal Height
24 in
Overall Height
24 in
Nominal Width
20 in
Overall Depth
12 in
Body Material Thickness
14 ga
Overall Width
20 in
Panel Height
21 in
Cover Material Thickness
14 ga
Panel Width
17 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.