Clamps Electrical Enclosure, 24 in H, 20 in W, 12, 13, Steel
Mfr # 1418E10
Zoro # G516282638
product price:Â $691.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Nominal Height
24 in
Finish
Smooth
NEMA Enclosure Rating
12, 13
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418E10
Zoro #
G516282638
UPC #
623980365602
Country of Origin
Canada
Dimensions
Nominal Height
24 in
Overall Height
24 in
Nominal Width
20 in
Overall Width
20 in
Overall Depth
10 in
Panel Width
9 in
Panel Height
21 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Details
IP Rating
IP54
Finish
Smooth
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Mounting
Wall
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Steel
Color
Gray
Includes
Removable 12 ga Inner Panel
Closure Method
Clamps
Standards
ANSI, cCSAus Certified, CE, CSA Certified, IEC 60529, RoHS Compliant, UL Listed
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.