Clamps Electrical Enclosure, 24 in H, 6 in D, 16 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4H6
Zoro # G716282995
product price:Â $699.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Nominal Width
16 in
Enclosure Material
Steel
Closure Method
Clamps
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4H6
Zoro #
G716282995
UPC #
623980380209
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Overall Height
24 in
Nominal Depth
6 in
Nominal Height
24 in
Panel Height
21 in
Body Material Thickness
14 ga
Overall Width
16 in
Panel Width
13 in
Overall Depth
6 in
Cover Material Thickness
14 ga
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.