Clamps Electrical Enclosure, 24 in H, 6 in D, 20 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4E6
Zoro # G116282939
product price:Â $776.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Color
Gray
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418N4E6
Zoro #
G116282939
UPC #
623980379401
Country of Origin
Canada
Dimensions
Overall Height
24 in
Nominal Height
24 in
Nominal Depth
6 in
Nominal Width
20 in
Body Material Thickness
14 ga
Overall Width
20 in
Cover Material Thickness
14 ga
Overall Depth
6 in
Panel Width
17 in
Panel Height
21 in
Details
IP Rating
IP66
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Color
Gray
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Clamps
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.