Clamps Electrical Enclosure, 24 in H, 8 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4E8

  • Zoro # G416282929


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Finish
ANSI 61 Powder Coated
Nominal Width
20 in
Closure Method
Clamps
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418N4E8
Zoro #
G416282929
UPC #
623980379500
Country of Origin
Canada

Dimensions

Overall Height
24 in
Nominal Width
20 in
Nominal Depth
8 in
Nominal Height
24 in
Overall Width
20 in
Body Material Thickness
14 ga
Panel Width
17 in
Panel Height
21 in
Cover Material Thickness
14 ga
Overall Depth
8 in

Details

Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Color
Gray
IP Rating
IP66
Cover Style
Solid
Includes
Removable Inner Panel
Mounting
Wall
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products