Clamps Electrical Enclosure, 24 in H, 8 in D, 24 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4J8

  • Zoro # G716282919


product price:  $865.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Mounting
Wall
Cover Style
Solid
Closure Method
Clamps
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4J8
Zoro #
G716282919
UPC #
623980380407
Country of Origin
Canada

Dimensions

Nominal Height
24 in
Nominal Width
24 in
Overall Height
24 in
Nominal Depth
8 in
Overall Depth
8 in
Overall Width
24 in
Panel Width
21 in
Cover Material Thickness
14 ga
Panel Height
21 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosure
Color
Gray
Mounting
Wall
Cover Style
Solid
Closure Method
Clamps
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Finish
ANSI 61 Powder Coated
IP Rating
IP66
NEMA Enclosure Rating
12, 13, 3R, 4
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.