Clamps Electrical Enclosure, 24 in H, 8 in D, 24 in W, 12, 13, 4, 4X, Aluminum
Mfr # 1418N4ALJ8
Zoro # G416282868
product price:Â $1,329.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4ALJ8
Zoro #
G416282868
UPC #
623980383507
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Overall Height
24 in
Overall Depth
8 in
Panel Width
21 in
Overall Width
24 in
Panel Height
21 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Unfinished
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Includes
Removable Steel Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
Environment - MERCH
Washdown
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.