Clamps Electrical Enclosure, 24 in H, 8 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418J8

  • Zoro # G416283001


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Closure Method
Clamps
Cover Style
Solid
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418J8
Zoro #
G416283001
UPC #
623980366609
Country of Origin
Canada

Dimensions

Nominal Depth
8 in
Overall Height
24 in
Nominal Height
24 in
Nominal Width
24 in
Body Material Thickness
14 ga
Panel Width
21 in
Panel Height
21 in
Overall Depth
8 in
Cover Material Thickness
14 ga
Overall Width
24 in

Details

Closure Method
Clamps
Cover Style
Solid
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13
IP Rating
IP54
Color
Gray
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Mounting
Wall
Includes
Removable Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.