Clamps Electrical Enclosure, 30 in H, 10 in D, 20 in W, 12, 13, Steel

  • Mfr # 1418F10

  • Zoro # G516282676


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Closure Method
Clamps
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418F10
Zoro #
G516282676
UPC #
623980366203
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Overall Height
30 in
Nominal Height
30 in
Nominal Depth
10 in
Cover Material Thickness
14 ga
Panel Height
27 in
Overall Width
20 in
Panel Width
17 in
Overall Depth
10 in
Body Material Thickness
14 ga

Details

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Closure Method
Clamps
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Mounting
Wall
Enclosure Material
Steel
IP Rating
IP54
Item
Electrical Enclosure
Color
Gray
NEMA Enclosure Rating
12, 13
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.