Clamps Electrical Enclosure, 30 in H, 10 in D, 24 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4K10
Zoro # G216283003
product price:Â $1,061.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4K10
Zoro #
G216283003
UPC #
623980380704
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
Overall Height
30 in
Overall Width
24 in
Panel Width
21 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Height
27 in
Overall Depth
10 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.