Clamps Electrical Enclosure, 30 in H, 10 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418K10

  • Zoro # G616282934


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418K10
Zoro #
G616282934
UPC #
623980367903
Country of Origin
Canada

Dimensions

Overall Height
30 in
Nominal Depth
10 in
Nominal Height
30 in
Nominal Width
24 in
Overall Width
24 in
Overall Depth
10 in
Cover Material Thickness
14 ga
Panel Width
21 in
Body Material Thickness
14 ga
Panel Height
27 in

Details

Mounting
Wall
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Item
Electrical Enclosure
Cover Closure Type
Hinged
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Color
Gray
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
Closure Method
Clamps
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.