Clamps Electrical Enclosure, 30 in H, 12 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418KK12

  • Zoro # G416282998


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP54
Finish
ANSI 61 Powder Coated
Nominal Depth
12 in
Closure Method
Clamps
Cover Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418KK12
Zoro #
G416282998
UPC #
623980367507
Country of Origin
Canada

Dimensions

Nominal Depth
12 in
Nominal Width
30 in
Overall Height
30 in
Nominal Height
30 in
Panel Width
27 in
Panel Height
27 in
Overall Width
30 in
Body Material Thickness
14 ga
Overall Depth
12 in
Cover Material Thickness
14 ga

Details

IP Rating
IP54
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Cover Style
Solid
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Mounting
Wall
NEMA Enclosure Rating
12, 13
Includes
Removable Inner Panel
Color
Gray
Enclosure Material
Steel
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.