Clamps Electrical Enclosure, 30 in H, 20 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418K20

  • Zoro # G916282924


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Nominal Depth
20 in
Cover Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418K20
Zoro #
G916282924
UPC #
623980368207
Country of Origin
Canada

Dimensions

Nominal Depth
20 in
Nominal Width
24 in
Overall Height
30 in
Nominal Height
30 in
Panel Height
27 in
Overall Depth
20 in
Body Material Thickness
14 ga
Panel Width
21 in
Overall Width
24 in
Cover Material Thickness
14 ga

Details

Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Item
Electrical Enclosure
IP Rating
IP54
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Closure Method
Clamps
Mounting
Wall
Color
Gray
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.