Clamps Electrical Enclosure, 30 in H, 6 in D, 16 in W, 12, 13, Steel

  • Mfr # 1418FG6

  • Zoro # G216282952


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Closure Method
Clamps
Nominal Depth
6 in
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418FG6
Zoro #
G216282952
UPC #
623980365909
Country of Origin
Canada

Dimensions

Nominal Depth
6 in
Overall Height
30 in
Nominal Height
30 in
Nominal Width
16 in
Overall Width
16 in
Cover Material Thickness
14 ga
Panel Height
27 in
Panel Width
13 in
Body Material Thickness
14 ga
Overall Depth
6 in

Details

Closure Method
Clamps
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
Item
Electrical Enclosure
Cover Closure Type
Hinged
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Color
Gray
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.