Clamps Electrical Enclosure, 30 in H, 8 in D, 20 in W, 12, 13, Steel

  • Mfr # 1418F8

  • Zoro # G216282983


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Solid
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Nominal Depth
8 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418F8
Zoro #
G216282983
UPC #
623980366104
Country of Origin
Canada

Dimensions

Nominal Depth
8 in
Overall Height
30 in
Nominal Width
20 in
Nominal Height
30 in
Panel Width
17 in
Overall Width
20 in
Body Material Thickness
14 ga
Panel Height
27 in
Overall Depth
8 in
Cover Material Thickness
14 ga

Details

Cover Style
Solid
Item
Electrical Enclosure
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Color
Gray
Mounting
Wall
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products