Clamps Electrical Enclosure, 30 in H, 8 in D, 24 in W, 12, 13, 4, 4X, Aluminum

  • Mfr # 1418N4ALK8

  • Zoro # G816282888


product price:  $1,498.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
NEMA Enclosure Rating
12, 13, 4, 4X
Closure Method
Clamps
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1418N4ALK8
Zoro #
G816282888
UPC #
623980383606
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Overall Height
30 in
Nominal Depth
8 in
Overall Width
24 in
Panel Height
27 in
Overall Depth
8 in
Panel Width
21 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 4, 4X
Closure Method
Clamps
Color
Silver
Finish
Unfinished
Cover Style
Solid
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
Enclosure Material
Aluminum
IP Rating
IP66
Includes
Removable Steel Inner Panel
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products