Clamps Electrical Enclosure, 30 in H, 8 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418K8

  • Zoro # G216282990


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Overall Height
30 in
Color
Gray
Cover Closure Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418K8
Zoro #
G216282990
UPC #
623980367804
Country of Origin
Canada

Dimensions

Overall Height
30 in
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
Overall Depth
8 in
Overall Width
24 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Width
21 in
Panel Height
27 in

Details

Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Color
Gray
Cover Closure Type
Hinged
Mounting
Wall
Enclosure Material
Steel
IP Rating
IP54
NEMA Enclosure Rating
12, 13
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
Item
Electrical Enclosure
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.