Clamps Electrical Enclosure, 36 in H, 10 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # 1418N4SSL10

  • Zoro # G416282905


product price:  $2,429.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
10 in
Color
Silver
Cover Style
Solid
Enclosure Material
Stainless Steel
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4SSL10
Zoro #
G416282905
UPC #
623980386003
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Nominal Width
24 in
Nominal Height
36 in
Overall Height
36 in
Panel Width
21 in
Panel Height
33 in
Body Material Thickness
14 ga
Overall Width
24 in
Cover Material Thickness
14 ga
Overall Depth
10 in

Details

Item
Electrical Enclosure
Color
Silver
Cover Style
Solid
Enclosure Material
Stainless Steel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
Closure Method
Clamps
IP Rating
IP66
Mounting
Wall
Cover Closure Type
Hinged
Finish
Smooth Brushed
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.