Clamps Electrical Enclosure, 36 in H, 10 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418L10

  • Zoro # G416282936


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP54
Mounting
Wall
Color
Gray
Includes
Removable Inner Panel
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418L10
Zoro #
G416282936
UPC #
623980368702
Country of Origin
Canada

Dimensions

Overall Height
36 in
Nominal Height
36 in
Nominal Depth
10 in
Nominal Width
24 in
Body Material Thickness
14 ga
Panel Width
21 in
Overall Depth
10 in
Cover Material Thickness
14 ga
Overall Width
24 in
Panel Height
33 in

Details

IP Rating
IP54
Item
Electrical Enclosure
Mounting
Wall
Color
Gray
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
Cover Style
Solid
NEMA Enclosure Rating
12, 13
Closure Method
Clamps
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.