This item is Discontinued.
This item is Discontinued.
Clamps Electrical Enclosure, 36 in H, 10 in D, 30 in W, 12, 13, 3R, 4, Steel (Discontinued)
Mfr #
1418N4M10
Zoro #
G816283007
UPC # 623980381602
Country of Origin Canada
Category Electrical Enclosures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4M10
Zoro #
G816283007
UPC #
623980381602
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
10 in
Overall Height
36 in
Cover Material Thickness
14 ga
Overall Width
30 in
Body Material Thickness
14 ga
Panel Height
33 in
Overall Depth
10 in
Panel Width
27 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
IP Rating
IP66
Includes
Removable Inner Panel
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.