Clamps Electrical Enclosure, 36 in H, 10 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418M10

  • Zoro # G916282993


product price:  $1,264.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Solid
Nominal Width
30 in
Nominal Height
36 in
Closure Method
Clamps
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418M10
Zoro #
G916282993
UPC #
623980369303
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
10 in
Overall Height
36 in
Panel Height
33 in
Body Material Thickness
14 ga
Overall Width
30 in
Overall Depth
10 in
Panel Width
27 in
Cover Material Thickness
14 ga

Details

Cover Style
Solid
Closure Method
Clamps
Mounting
Wall
IP Rating
IP54
Color
Gray
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.