Clamps Electrical Enclosure, 36 in H, 12 in D, 24 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4L12
Zoro # G516282997
product price:Â $1,284.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Nominal Width
24 in
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4L12
Zoro #
G516282997
UPC #
623980381404
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Overall Height
36 in
Nominal Depth
12 in
Nominal Height
36 in
Panel Width
21 in
Body Material Thickness
14 ga
Overall Depth
12 in
Cover Material Thickness
14 ga
Panel Height
33 in
Overall Width
24 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.