Clamps Electrical Enclosure, 36 in H, 12 in D, 30 in W, 12, 13, 4, 4X, Aluminum
Mfr # 1418N4ALM12
Zoro # G116282878
product price:Â $2,117.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4ALM12
Zoro #
G116282878
UPC #
623980383903
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
Overall Height
36 in
Overall Width
30 in
Overall Depth
12 in
Panel Width
27 in
Panel Height
33 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Aluminum
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Unfinished
Cover Style
Solid
IP Rating
IP66
Includes
Removable Steel Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.