Clamps Electrical Enclosure, 36 in H, 12 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418M12

  • Zoro # G116282984


product price:  $1,088.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Nominal Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418M12
Zoro #
G116282984
UPC #
623980369402
Country of Origin
Canada

Dimensions

Nominal Depth
12 in
Overall Height
36 in
Nominal Width
30 in
Nominal Height
36 in
Panel Width
27 in
Body Material Thickness
14 ga
Overall Width
30 in
Overall Depth
12 in
Cover Material Thickness
14 ga
Panel Height
33 in

Details

NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Item
Electrical Enclosure
Color
Gray
Enclosure Material
Steel
Mounting
Wall
Cover Style
Solid
Closure Method
Clamps
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.