Clamps Electrical Enclosure, 36 in H, 12 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418LL12

  • Zoro # G816282994


product price:  $1,220.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Nominal Height
36 in
Nominal Depth
12 in
Nominal Width
36 in
Cover Closure Type
Hinged
Includes
Removable Inner Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418LL12
Zoro #
G816282994
UPC #
623980368900
Country of Origin
Canada

Dimensions

Nominal Height
36 in
Nominal Depth
12 in
Nominal Width
36 in
Overall Height
36 in
Cover Material Thickness
14 ga
Panel Width
33 in
Overall Depth
12 in
Body Material Thickness
14 ga
Overall Width
36 in
Panel Height
33 in

Details

Cover Closure Type
Hinged
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Color
Gray
Enclosure Material
Steel
Cover Style
Solid
Mounting
Wall
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.