Clamps Electrical Enclosure, 36 in H, 16 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1418N4S16M16
- Zoro # G416282912
product price:Â
$
3,609.99
/ea
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1418N4S16M16
- Zoro #
- G416282912
- UPC #
- 623980018232
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- Enclosure Material
- Stainless Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Smooth Brushed
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP66
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
- Includes
- Removable Inner Panel
- Product Type
- Enclosure
- Environment - MERCH
- Washdown and Corrosion Resistant
- Includes Knockouts
- Knockouts Not Included
- Wire Color
- Silver
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 36 in
- Nominal Depth
- 16 in
- Overall Height
- 36 in
- Cover Material Thickness
- 14 ga
- Panel Width
- 27 in
- Body Material Thickness
- 14 ga
- Panel Height
- 33 in
- Overall Depth
- 16 in
- Overall Width
- 30 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.