Clamps Electrical Enclosure, 36 in H, 16 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418M16

  • Zoro # G616283009


product price:  $1,209.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Cover Style
Solid
Overall Height
36 in
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418M16
Zoro #
G616283009
UPC #
623980369501
Country of Origin
Canada

Dimensions

Overall Height
36 in
Nominal Height
36 in
Nominal Depth
16 in
Nominal Width
30 in
Cover Material Thickness
14 ga
Panel Height
33 in
Panel Width
27 in
Body Material Thickness
14 ga
Overall Depth
16 in
Overall Width
30 in

Details

Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Cover Style
Solid
IP Rating
IP54
Cover Closure Type
Hinged
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13
Color
Gray
Mounting
Wall
Closure Method
Clamps
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.