Clamps Electrical Enclosure, 36 in H, 6 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418L6

  • Zoro # G216282976


product price:  $1,018.99
/ea
Free Shipping & Returns

Key Features

Closure Method
Clamps
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Nominal Depth
6 in
Mounting
Wall
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418L6
Zoro #
G216282976
UPC #
623980368405
Country of Origin
Canada

Dimensions

Nominal Depth
6 in
Nominal Width
24 in
Nominal Height
36 in
Overall Height
36 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Height
33 in
Overall Depth
6 in
Panel Width
21 in
Overall Width
24 in

Details

Closure Method
Clamps
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Mounting
Wall
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Enclosure Material
Steel
Color
Gray
Cover Style
Solid
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.