Clamps Electrical Enclosure, 36 in H, 6 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418M6

  • Zoro # G916282955


product price:  $1,022.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
IP Rating
IP54
Nominal Width
30 in
Mounting
Wall
NEMA Enclosure Rating
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418M6
Zoro #
G916282955
UPC #
623980369105
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Depth
6 in
Overall Height
36 in
Nominal Height
36 in
Panel Width
27 in
Cover Material Thickness
14 ga
Overall Depth
6 in
Body Material Thickness
14 ga
Panel Height
33 in
Overall Width
30 in

Details

Color
Gray
Item
Electrical Enclosure
IP Rating
IP54
Mounting
Wall
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Cover Style
Solid
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.