Clamps Electrical Enclosure, 36 in H, 8 in D, 30 in W, 12, 13, Steel
Mfr # 1418M8
Zoro # G316282944
product price:Â $1,089.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
Nominal Depth
8 in
IP Rating
IP54
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418M8
Zoro #
G316282944
UPC #
623980369204
Country of Origin
Canada
Dimensions
Nominal Depth
8 in
Nominal Width
30 in
Nominal Height
36 in
Overall Height
36 in
Overall Width
30 in
Body Material Thickness
14 ga
Panel Width
27 in
Cover Material Thickness
14 ga
Overall Depth
8 in
Panel Height
33 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.