Clamps Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, Steel
Mfr # HJ443HLP
Zoro # G616282460
product price:Â $66.75
/eaKey Features
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ443HLP
Zoro #
G616282460
UPC #
623980879000
Country of Origin
Canada
Dimensions
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
Overall Height
4 in
Overall Width
4 in
Cover Material Thickness
14 ga
Overall Depth
3 in
Body Material Thickness
16 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.