Shop HAMMOND
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clamps Electrical Enclosure, 42 in H, 10 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1418N4SSO10
- Zoro # G616282828
product price:Â
$
2,852.99
/ea
Key Features
Nominal Width
30 in
Nominal Height
42 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1418N4SSO10
- Zoro #
- G616282828
- UPC #
- 623980386508
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 4, 13, 4X, 3R
- Enclosure Material
- Stainless Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Smooth Brushed
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
- IP Rating
- IP66
- Includes
- Removable Inner Panel
- Includes Knockouts
- Knockouts Not Included
- Product Type
- Enclosure
- Environment - MERCH
- Washdown and Corrosion Resistant
- Wire Color
- Silver
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 42 in
- Nominal Depth
- 10 in
- Overall Height
- 42 in
- Overall Depth
- 10 in
- Body Material Thickness
- 14 ga
- Overall Width
- 30 in
- Panel Height
- 39 in
- Cover Material Thickness
- 14 ga
- Panel Width
- 27 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.