Clamps Electrical Enclosure, 42 in H, 10 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418O10

  • Zoro # G916282825


product price:  $1,180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Width
30 in
Mounting
Wall
NEMA Enclosure Rating
12, 13
Closure Method
Clamps
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418O10
Zoro #
G916282825
UPC #
623980369907
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Overall Height
42 in
Nominal Height
42 in
Nominal Depth
10 in
Overall Width
30 in
Cover Material Thickness
14 ga
Panel Height
39 in
Overall Depth
10 in
Body Material Thickness
14 ga
Panel Width
27 in

Details

Item
Electrical Enclosure
Mounting
Wall
NEMA Enclosure Rating
12, 13
Closure Method
Clamps
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Hinged
IP Rating
IP54
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
Color
Gray
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.