Clamps Electrical Enclosure, 42 in H, 8 in D, 30 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4O8

  • Zoro # G116282953


product price:  $1,343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Depth
8 in
Finish
ANSI 61 Powder Coated
Mounting
Wall
Overall Height
42 in
NEMA Enclosure Rating
12, 13, 3R, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4O8
Zoro #
G116282953
UPC #
623980381909
Country of Origin
Canada

Dimensions

Nominal Depth
8 in
Overall Height
42 in
Nominal Height
42 in
Nominal Width
30 in
Overall Depth
8 in
Overall Width
30 in
Panel Height
39 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
27 in

Details

Finish
ANSI 61 Powder Coated
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Closure Method
Clamps
Color
Gray
IP Rating
IP66
Item
Electrical Enclosure
Enclosure Material
Steel
Cover Style
Solid
Includes
Removable Inner Panel
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.