Clamps Electrical Enclosure, 42 in H, 8 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # 1418N4S16P8

  • Zoro # G916282887


product price:  $3,630.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Closure Method
Clamps
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1418N4S16P8
Zoro #
G916282887
UPC #
623980149202
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Overall Height
42 in
Nominal Height
42 in
Nominal Depth
8 in
Panel Width
33 in
Overall Depth
8 in
Panel Height
39 in
Overall Width
36 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosure
Closure Method
Clamps
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
IP Rating
IP66
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.