Clamps Electrical Enclosure, 42 in H, 8 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418P8

  • Zoro # G416282899


product price:  $1,271.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Finish
ANSI 61 Powder Coated
Overall Height
42 in
Cover Closure Type
Hinged
Mounting
Wall
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418P8
Zoro #
G416282899
UPC #
623980370101
Country of Origin
Canada

Dimensions

Overall Height
42 in
Nominal Height
42 in
Nominal Depth
8 in
Nominal Width
36 in
Cover Material Thickness
14 ga
Panel Height
39 in
Overall Depth
8 in
Overall Width
36 in
Body Material Thickness
14 ga
Panel Width
33 in

Details

Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Mounting
Wall
Color
Gray
NEMA Enclosure Rating
12, 13
IP Rating
IP54
Includes
Removable Inner Panel
Item
Electrical Enclosure
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
Closure Method
Clamps
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.