This item is Discontinued.
This item is Discontinued.
Clamps Electrical Enclosure, 48 in H, 10 in D, 30 in W, 12, 13, 3R, 4, Steel (Discontinued)
Mfr #
1418N4R10
Zoro #
G916283013
UPC # 623980382203
Country of Origin Canada
Category Electrical Enclosures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4R10
Zoro #
G916283013
UPC #
623980382203
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Overall Height
48 in
Nominal Height
48 in
Nominal Depth
10 in
Overall Width
30 in
Overall Depth
10 in
Panel Height
45 in
Body Material Thickness
14 ga
Panel Width
27 in
Cover Material Thickness
14 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.