Shop HAMMOND
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clamps Electrical Enclosure, 48 in H, 10 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1418N4SSS10
- Zoro # G916282849
product price:Â
$
3,721.99
/ea
Key Features
Nominal Width
36 in
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1418N4SSS10
- Zoro #
- G916282849
- UPC #
- 623980149288
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- Color
- Silver
- Finish
- Smooth Brushed
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure Material
- Stainless Steel
- IP Rating
- IP66
- Includes
- Removable Inner Panel
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Includes Knockouts
- Knockouts Not Included
- Environment - MERCH
- Washdown and Corrosion Resistant
- Product Type
- Enclosure
- Wire Color
- Silver
Dimensions
- Nominal Width
- 36 in
- Overall Height
- 48 in
- Nominal Depth
- 10 in
- Nominal Height
- 48 in
- Cover Material Thickness
- 14 ga
- Body Material Thickness
- 14 ga
- Panel Height
- 45 in
- Overall Width
- 36 in
- Overall Depth
- 10 in
- Panel Width
- 33 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.