Clamps Electrical Enclosure, 48 in H, 16 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1418N4SSS16
- Zoro # G416282844
product price:Â
$
4,100.99
/ea
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418N4SSS16
- Zoro #
- G416282844
- UPC #
- 623980386904
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 36 in
- Nominal Height
- 48 in
- Nominal Depth
- 16 in
- Overall Height
- 48 in
- Panel Height
- 45 in
- Overall Width
- 36 in
- Body Material Thickness
- 14 ga
- Overall Depth
- 16 in
- Panel Width
- 33 in
- Cover Material Thickness
- 14 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.