Clamps Electrical Enclosure, 48 in H, 16 in D, 36 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4S16
Zoro # G016282923
product price:Â $1,905.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4S16
Zoro #
G016282923
UPC #
623980382609
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Overall Height
48 in
Panel Width
33 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Depth
16 in
Overall Width
36 in
Panel Height
45 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.