Clamps Electrical Enclosure, 48 in H, 20 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418S20

  • Zoro # G016282640


product price:  $1,754.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Nominal Depth
20 in
Closure Method
Clamps
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418S20
Zoro #
G016282640
UPC #
623980371306
Country of Origin
Canada

Dimensions

Nominal Depth
20 in
Nominal Width
36 in
Nominal Height
48 in
Overall Height
48 in
Panel Width
33 in
Cover Material Thickness
14 ga
Overall Depth
20 in
Body Material Thickness
14 ga
Overall Width
36 in
Panel Height
45 in

Details

Color
Gray
Closure Method
Clamps
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Mounting
Wall
Includes
Removable Inner Panel
Item
Electrical Enclosure
Enclosure Material
Steel
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.