Clamps Electrical Enclosure, 48 in H, 8 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418Q8

  • Zoro # G616282880


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Solid
Cover Closure Type
Hinged
Nominal Width
24 in
Nominal Height
48 in
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418Q8
Zoro #
G616282880
UPC #
623980370606
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
48 in
Overall Height
48 in
Nominal Depth
8 in
Panel Width
21 in
Cover Material Thickness
14 ga
Panel Height
45 in
Body Material Thickness
14 ga
Overall Depth
8 in
Overall Width
24 in

Details

Cover Style
Solid
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Includes
Removable Inner Panel
Enclosure Material
Steel
Color
Gray
Mounting
Wall
IP Rating
IP54
NEMA Enclosure Rating
12, 13
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Closure Method
Clamps
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.